-
350-120-30Federal Signal Audible Signaling Devices, 350 SeriesItem Number350-120-30MFG Item Number350-120-30Series350Product Description350 Vibratone Horn, 120VAC 50/60Hz,Specifications
Specifications Type Vibration Voltage 120 VAC Nominal Voltage 120 VAC Operating Current 0.18 A dB @ 10 Ft. 100 dB Range 200 ' Explosion Proof No Hazardous Location Rated No Operating Temperature -65-150 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
350TR-120Federal Signal Audible Signaling Devices, 350TR SeriesItem Number350TR-120MFG Item Number350TR-120Series350TRProduct DescriptionVIBRATONE HORN AND TRIM RING, 120VACSpecifications
Specifications Type Vibration Nominal Voltage 120 VAC Operating Current 0.18 A dB @ 10 Ft. 100 dB Range 200 ' Explosion Proof No Hazardous Location Rated No Operating Temperature -65-150 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SLMBD-012-024GYFederal Signal Audible Signaling Devices, SLMBD SeriesItem NumberSLMBD-012-024GYMFG Item NumberSLMBD-012-024GYSeriesSLMBDProduct DescriptionDeep Base, 14-24VAC/DC, Gray,AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
SLMBW-012-024GYFederal Signal Audible Signaling Devices, SLMBW SeriesItem NumberSLMBW-012-024GYMFG Item NumberSLMBW-012-024GYSeriesSLMBWProduct DescriptionWall Mount Base, 12-24VAC/DC, Gray,AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
LP4-09-028Federal Signal Audible Signaling Devices, LP4 SeriesItem NumberLP4-09-028MFG Item NumberLP4-09-028SeriesLP4Product DescriptionSOUNDER, PIEZO, 9-28VDC, GRAYSpecifications
Specifications Number of Tones 28 dB @ 10 Ft. 82-100 dB PLC Compatible Yes Built In Gain Control No Operating Current 0.003-0.033 A Operating Temperature -40-176 °F Explosion Proof No Hazardous Location Rated No NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SLMBS-012-024GYFederal Signal Audible Signaling Devices, SLMBS SeriesItem NumberSLMBS-012-024GYMFG Item NumberSLMBS-012-024GYSeriesSLMBSProduct DescriptionShallow Base, 12-24VAC/DC, Gray,AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
WBFederal Signal Audible Signaling Devices, WB SeriesItem NumberWBMFG Item NumberWBSeriesWBProduct DescriptionWeatherproof Box, Cast Aluminum,Specifications
Specifications Explosion Proof No Hazardous Location Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
350WB-120Federal Signal Audible Signaling Devices, 350WB SeriesItem Number350WB-120MFG Item Number350WB-120Series350WBProduct DescriptionVibratone Horn, 120VAC, WeatherproofSpecifications
Specifications Type Vibration Nominal Voltage 120 VAC Operating Current 0.18 A dB @ 10 Ft. 100 dB Range 200 ' Explosion Proof No Hazardous Location Rated No Operating Temperature -65-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
31X-120-3Federal Signal Audible Signaling Devices, 31X SeriesItem Number31X-120-3MFG Item Number31X-120-3Series31XProduct DescriptionHORN, 120VAC, ExPLOSION-PROOFSpecifications
Specifications Type Vibration Nominal Voltage 120 VAC Operating Current 0.2 A dB @ 10 Ft. 100 dB Explosion Proof Yes Hazardous Location Rated No Operating Temperature -31-150 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SLMBD-120-240GYFederal Signal Audible Signaling Devices, SLMBD SeriesItem NumberSLMBD-120-240GYMFG Item NumberSLMBD-120-240GYSeriesSLMBDProduct DescriptionDeep Base, 120-240VAC, Gray,AvailabilityOrder by 5:00 PM ET and your package will ship the same day.